Shop All Lawn & Garden Sprayers
Flowzone
2 1/2 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length
Mfr # FZVAAG-2.5
Zoro # G501774780
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2 1/2 gal
- Sprayer Pressure Release Yes
- Tank Material Plastic
- Hose Length 5 ft
- Wand Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowzone
- MFR # FZVAAG-2.5
- Zoro # G501774780
- UPC # 850020839346
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 5 ft |
Details
Sprayer Tank Capacity | 2 1/2 gal |
Sprayer Pressure Release | Yes |
Tank Material | Plastic |
Wand Material | Stainless Steel |
Nozzle Spray Pattern | Cone, Fan, Jet |
Max Sprayer Pressure | 60 psi |
Item | Backpack Sprayer |
Features | 5-Position Variable Pressure Dial, Black UV Resistant Hose, Comfort Straps Backpack System |
In Tank Filter | Yes |
Adjustable Nozzle | Yes |
Includes | 0 Âż Pin Stream Nozzle, 18V Li-Ion Battery, 2.5-Gallon Tank, 21V Battery Charger, 25 Âż Fan Nozzle, Adjustable Cone Nozzle, Bottom Holster, Comfort Straps(TM) Shoulder Strap, Nuts and Bolts, Spray Gun, Stainless-Steel Spray Wand, Tank Lid, Tank Strainer, Top Holster, UV-Resistant 5-Foot Hose |
Seal/Gasket Material | Viton(R) |
Description
FlowZone(R) Storm(TM)-2.5 Variable Pressure 5-Position Lithium-Ion Battery Powered Backpack Sprayer (2.5-Gallon), Sprayer Type Backpack, Sprayer Tank Capacity 2 1/2 gal, Sprayer Pressure Release Yes, Tank Material Plastic, In Tank Filter Yes, Hose Length 5 ft, Wand Material Stainless Steel, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Max Sprayer Pressure 60 psi, Features 5-Position Variable Pressure Dial, Black UV Resistant Hose, Comfort Straps Backpack System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID FENCE Animal Repellent, 1 gal, Liquid, 12 in H (70109)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-12X12)
- BIRD BARRIER Bird Slide, Beige, 1 lb., 5 ft. L, PK10 (SL-5B90)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707486-121208)
- FLOWZONE Backpack Sprayer, 0.8 gpm Flow Rate, 9 gal (FZVABN-2.5)
- FLOWZONE 4 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAK-3)
- FLOWZONE Battery Powered Sprayer, 20ft Hose, 9gal. (FZVACF-2.5)
- CHAPIN 3 gal. Sure Spray Select Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (27030)
- CHAPIN 3 gal. Premier XP Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (21230XP)
- TOMAHAWK POWER 1.3HP Skid Sprayer Barrel Mount Honda GX35 100ft Hose 500 PSI Pump (TBS500)
- IK SPRAYERS H.C. TR 1, 12PK (84174)
- Flowzone Lawn Sprayers & Accessories