Shop All Cordless Tool Accessories
This Product is Discontinued
Flowzone
18.0V Li-Ion Battery, 5.2Ah Capacity (Discontinued)
Mfr # FZAAAX
Zoro # G7694088
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 90.706.108, GS18AS-15BQL, GS18AS-15SS
- Cordless Tool Battery Type Li-Ion
- Series Standard
- Voltage 18 V
- Category Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowzone
- MFR # FZAAAX
- Zoro # G7694088
- UPC # 859802006587
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | 90.706.108, GS18AS-15BQL, GS18AS-15SS |
Cordless Tool Battery Type | Li-Ion |
Series | Standard |
Voltage | 18 V |
Item | Battery |
Category Type | Battery Pack |
Battery Capacity | 5.2 Ah |
Charger Included | No |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 1 |
Battery Chemistry | Li-ion |
Cordless Tool Battery Platform | 18V |
Accessory Type | Battery |
Description
Battery, Battery Capacity 5.2 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform 18V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.