Flowxtreme NE4512 1.5 lbs Cotton Tails Filter Media Box; Multicolored
Mfr # NE4512
Zoro # G604050682
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowxtreme
- MFR # NE4512
- Zoro # G604050682
- UPC # 672875690480
- Country of Origin China
- Category Pool Filters
Description
Upgrade your filter system with Cotton Tails filter media. These state-of-the-art media are constructed from a network of tightly woven polyethylene strands. The result is precise performance and crystal clear water. With filtration down to 3 microns, You will enjoy a 10x improvement over sand. This 1.5-lbs box replaces 50 lbs of heavy, hard-to-manage sand. Enjoy cleaner, clearer water that's less reliant on ly chemicals, with filtration that's only matched by expensive, dangerous DE filter systems. With a greater capacity for particulates than sand, it also requires less backwashing. How can you go wrong Stop breaking your back with heavy bags of hard-to-manage sand, and switch to media that's lighter, smaller and smarter.
Features- Filters To 3 Microns - A Tightly-Woven Network Of Interlocking, Polyethylene Strands Filters Out Even The Smallest Particulants
- Cotton Tails' Filtration Stands Up To The Best, Including ly, Hazardous De Systems
- Small And Simple - Replace 50-Lbs Of Media With This 1
- 5-Lbs Box Of Cotton Tails
- Cut The Strain Out Of Maintenance With Filter Media That'S Lightweight And Washable
- 1.5-Lbs Box Of Filter Media
- Color: Multicolored
- Material: Polyethylene
- Dimension: 14.8" L x 6.8" W x 6" H
- N/A: 90 days
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTHER Viking Tricart Tricycle (469.00)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-9X12)
- PREMIERE Ice Melt, Granular, 12 lb. Jug, -8 F (CPM012JG-GR)
- MAYNE Sedona 18in Round Planter - Black (2830-B)
- JACUZZI Jacuzzi 42367102R Pool Filter Tank Ring Lock (42367102R)
- APC Apc FC-3748 Replacement Filter Cartridge (APCC7334)
- POWER HOUSE 16 in. Clearwater ABG Sand Filter (PO975384)
- MAAX SPAS L.A. Spas Aqua Klean Filter Sock upto 8.62 Long (FD-51500)
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 3 Replacement Pool Filter 4 Pack Compatible PCC80/C-7470/FC-1976 (WP.PNC1976-4P)
- BLUE WAVE PRODUCTS 18'' SandMan Sand Filter with 1 HP Pump (BL478327)
- ZORO APPROVED SUPPLIER Waterway Clear Water II Proclean 75 Replacement Pool Filter Compatible PWWCT75/FC-1255 (WP.WWY1255)
- Flowxtreme Pool Filters