Flowxtreme NE4511 0.75 lbs Cotton Tails Filter Media; Multicolored
Mfr # NE4511
Zoro # G804162420
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowxtreme
- MFR # NE4511
- Zoro # G804162420
- UPC # 672875690473
- Country of Origin China
- Category Faucet Repair and Maintenance
Description
Upgrade your filter system with Cotton Tails filter media. These state-of-the-art media are constructed from a network of tightly woven polyethylene strands. The result is precise performance and crystal clear water. With filtration down to 3 microns, You will enjoy a 10x improvement over sand. You will only need 0.75-lbs of FX Cotton Tails for every 25-lbs. of sand your filter requires. Enjoy cleaner, clearer water that's less reliant on ly chemicals, with filtration that's only matched by expensive, dangerous DE filter systems. With a greater capacity for particulates than sand, it also requires less backwashing. How can you go wrong Stop breaking your back with heavy bags of hard-to-manage sand, and switch to media that's lighter, smaller and smarter.
Features- A Convenient Replacement
- Bag Is Equivalent To 25-Lbs
- Of Heavy, Hard-To-Manage Sand
- Filters To 3 Microns - A Tightly-Woven Network Of Interlocking, Polyethylene Strands Filters Out Even The Smallest Particulants
- Cotton Tails' Filtration Stands Up To The Best, Including ly, Hazardous De Systems
- 0.75-Lbs Bag Of Filter Media
- Color: Multicolored
- Material: Polyethylene
- Dimension: 16" L x 12.5" W x 8.5" H
- N/A: 90 days
- Size: .75-lbs
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Vandal-Resistant Grid Drain, Polished Chrome (3105)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3XKAB)
- WATCO 600 Trip Lever Series 16" Bronze Sch. 40 PVC Bath Waste Kit (600-TL-PVC-BZ)
- RHEEM Resistored HWD Element, Copper, 208V, 3000W (SP10872JH)
- POWERS Balance Chamber (900-031A)
- DANCO Faucet Handle Gerber (9D00088088)
- AMERICAN STANDARD Pressure Balance Valve, Ultra-Mix (077171-0070A)
- CHICAGO FAUCET Body Valve (910-001KJKCP)
- CHICAGO FAUCET Single Cold Water Angle Valve (954-CP)
- T&S BRASS Tee, Swivel , Ez Install, Chrome (-TEE-EZK)
- DANCO CARTRIDGE PULLER MOEN (9D00060885)
- Flowxtreme Faucet Repair and Maintenance