Flowxtreme NE4509 Cotton Tails Pool Filter Replacement for AC Paper Cartridge; White
Mfr # NE4509
Zoro # G504050683
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowxtreme
- MFR # NE4509
- Zoro # G504050683
- UPC # 672875690459
- Country of Origin China
- Category Pool Filters
Description
Upgrade your filter system with Cotton Tails filter media. These state-of-the-art media are constructed from a network of tightly woven polyethylene strands. The result is precise performance and crystal clear water. With filtration down to 3 microns, You will enjoy a 10x improvement over the most efficient cartridge filters.Enjoy pure water that's less reliant on ly chemicals. Cotton Tails cartridge replacements are easy to maintain. Simply remove the filter media, place in a mesh bag, and wash in a your washing machine. Stop purchasing new cartridges every season, and switch to an alternative that will last for years. This clean, easy alternative replaces most A & C cartridge filters. How can you go wrong Turn your cartridge filter into a super filter with FX Cotton Tails Today.
Features- A Convenient Replacement - Cotton Tails Cartridge Replacements Fit A & C Paper Cartridges, And Are Easy To Maintain And Clean
- Simply Place The Filter Media In Your Washing Machine At The End Of Each Season, And Enjoy Years Of Hassle- Filtration
- Filters To 3 Microns - A Tightly-Woven Network Of Interlocking, Polyethylene Strands Filters Out Even The Smallest Particulants
- Cotton Tails' Filtration Stands Up To The Best, Including ly, Hazardous De Systems
- Cartridge
- Filter Media
- Color: White
- Material: Polyethylene
- Dimension: 8.8" L x 8.8" W x 8.5" H
- Warranty: 90 days
- Size: Type A & C
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN SLEEPING COT 75"" X-FRAME (2000020274)
- KOHLER Nut Key Switch (48 100 01-S)
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella, Tan (50-100-T)
- OREGON Wheel - Murray Replacement (72-004)
- ZORO APPROVED SUPPLIER Jandy CS 200 Replacement Pool Filter Compatible Cartridge PJANCS200/C-8418/FC-0823 (WP.JAN0823)
- ZORO APPROVED SUPPLIER Artesian Spas Top Load Replacement Spa Filter Compatible Cartridge PA35-F2M/7CH-322/FC-0420 (WS.ARS0420)
- APC APC O-484 Sta-Rite System 2 Filter Tank O-Ring (APCO2310)
- ZORO APPROVED SUPPLIER Waterway Clear Water II Proclean 75 Replacement Pool Filter Compatible PWWCT75/FC-1255 (WP.WWY1255)
- ZORO APPROVED SUPPLIER Hayward Star Clear C1750 Replacement Pool Filter Compatible Cartridge PA175/C-8417/FC-1294 (WP.HAY1294)
- APC Apc FC-0470 Antimicrobial for Cartridge for Dimension One Top Load Filter (APCC7235)
- WATERCO 1.5 in. x 75 sq. ft. Multicyclone 12 Ultra Cartridge Connection Filter (200378)
- Flowxtreme Pool Filters