Flowxtreme NE4508 1.5 lbs Cotton Tails Filter Media; Multicolored
Mfr # NE4508
Zoro # G804162345
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowxtreme
- MFR # NE4508
- Zoro # G804162345
- UPC # 672875690442
- Country of Origin China
- Category Faucet Repair and Maintenance
Description
Experience state-of-the-art filtration with Cotton Tails filter media. These 100% polyethylene balls filter your pool's water down to 3 microns, a 10x improvement over sand. Stop breaking your back with heavy bags of hard-to-manage sand, and switch to media that's lighter, smaller and smarter. You will only need 1.5-lbs of FX Cotton Tails for every 50-lbs. of sand your filter requires. Enjoy cleaner, clearer water that's less reliant on ly chemicals, with filtration that's only matched by expensive, dangerous DE filter systems. With a greater capacity for particulates than sand, it also requires less backwashing. How can you go wrong Turn your sand filter into a super filter with FX Cotton Tails Today.
Features- Filters To 3 Microns - A Tightly-Woven Network Of Interlocking, Polyethylene Strands Filters Out Even The Smallest Particulants
- Cotton Tails' Filtration Stands Up To The Best, Including ly, Hazardous De Systems
- A Lightweight Alternative - This 1
- Bag Is Equivalent To 50-Lbs
- Of Heavy, Hard-To-Manage Sand
- Stop Struggling With Archaic Media And Switch To A Cleaner, Simpler Solution
- 1.5-Lbs Bag Of Filter Media
- Color: Multicolored
- Material: Polyethylene
- Dimension: 16" L x 13.5" W x 17.5" H
- N/A: 90 days
- Size: 1.5-lbs
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron/Tones 33 Dbl Equal Kitchen Sink (5312-DGB)
- MOEN Handle Kit, 156723 (156723)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, 304 Stainless Steel, Satin (40-5265750)
- CAMPBELL HAUSFELD Male NPT Adapter, 1/4", Male NPT 3/8" (PA111100AV)
- SAFE-T-SEAL Air Valve, Rubber/Brass, Repair Part, 4" (TPAV6)
- WATERSAVER Serrated Hose End, 3/8 In (BO140S)
- KOHLER Valvet Repair Rh (30006)
- ZURN Repair Kit, 3/4" Br4Xlrepairkit34"Br4Xl (RK34-BR4XL)
- KOHLER Spout Assembly (1423788-2MB)
- T&S BRASS Cartridge, Cerama Cold (12447-25NS)
- DELTA AC to DC Converter (060683A)
- Flowxtreme Faucet Repair and Maintenance