Shop All Bug Killer Accessories
Flowtron
Replacement Bulb, 40W, 5FZJ3
Mfr # BF-215
Zoro # G3206113
original price:
$32.75
9% off
new price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 40W Ultraviolet, U-Shape
- Watts 40 W
- Length (In.) 10 1/4 in
- Width (In.) 2 1/4 in
- Depth (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowtron
- MFR # BF-215
- Zoro # G3206113
- UPC # 026713802151
- Country of Origin China
- Category Bug Killer Accessories
Dimensions
Length (In.) | 10 1/4 in |
Width (In.) | 2 1/4 in |
Depth (In.) | 1 1/8 in |
Overall Width | 2 1/4 in |
Overall Height | 10 1/4 in |
Overall Depth | 1 1/8 in |
Details
Item | Blacklight Replacement Bulb |
Type | 40W Ultraviolet, U-Shape |
Watts | 40 W |
For Use with Stock Number | 14044 |
Bug Killer Bulb Shape | U-Shape |
Accessory Type | Blacklight Replacement Bulb |
Total Lamp Wattage | 40 W |
Compatible with Manufacturer Part Number | 14044 |
Bulb Shape | U-Shape |
Product Type | Replacement Bulb |
Description
Blacklight Replacement Bulb, Product Type Replacement Bulb, Overall Height 10 1/4 in, Overall Width 2 1/4 in, Overall Depth 1 1/8 in, Total Lamp Wattage 40 W, Compatible with Manufacturer Part Number 14044, Bulb Shape U-Shape, Compatible with Grainger Part Number 5FZJ3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Saw Chain Sharpener Tool Filing Guide and File, 732, for Sharpening 38 404 Saw Chain (17049)
- RAIN BIRD Blank Tubing, 1/2 in, 100 ft, Black (T63-100)
- AFTERMARKET 84142216 87319987 Fuel Lift Pump Fits Case Cummins Crawler Loader 550 550E 550G (J904374)
- OREGON Lawn Mower Blade, 21" for Grasshopper, Bush Hog, Woods (791-531)
- FLOWTRON 30W Replacement Bulb, 30W, 5FZT4 (BF-180)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF190)
- FLOWTRON Ultraviolet U-Shaped Replacement Bulb, 40 W (BF150)
- FLOWTRON Attractant, Fly Lure (FA-5000)
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF175)
- WESTWARD Replacement Bulb, 50W (32J166)
- Flowtron Bug Killer Accessories