Shop All Bug Killer Accessories
Flowtron
Octenol Mosquito Lure
Mfr # MA-1000
Zoro # G1458992
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Octenol Mosquito Lure
- Includes 1 Cartridge
- Product Type Mosquito Lure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowtron
- MFR # MA-1000
- Zoro # G1458992
- UPC # 026713810002
- Country of Origin United States
- Category Bug Killer Accessories
Details
Item | Octenol Mosquito Attractant |
Accessory Type | Octenol Mosquito Lure |
Includes | 1 Cartridge |
Product Type | Mosquito Lure |
Description
Octenol Mosquito Attractant, Product Type Mosquito Lure, Includes 1 Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco P15-30 EEL ShorePower Pigtail Adapter - 15A Male to 30A Female (P15-30)
- TRUPER BEET HOE REPLAC HNDL 54"" (MG-ATB)
- SIMONDS Chainsaw File, Round, Dbl., 6inL, Nat. (73740110)
- BRIGGS & STRATTON Solenoid Kit (1686981YP)
- FLOWTRON 30W Replacement Bulb, 30W, 5FZT4 (BF-180)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- FLOWTRON Replacement Bulb, 40W, 5FZJ3 (BF-215)
- FLOWTRON Adhesive Fly Board, 12 x 18 In, PK6 (GB490)
- FLOWTRON Attractant, Fly Lure (FA-5000)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF175)
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- Flowtron Bug Killer Accessories