Shop All Insect Killers
Flowtron
Flowtron FC-8800 Commercial Fly Control Indoor/Outdoor. 3-40 watt bulbs
Mfr # FC-8800
Zoro # G404131833
product price: $423.99
/ea
Free Shipping & Returns
$423.99
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
- Brand Flowtron
- MFR # FC-8800
- Zoro # G404131833
- UPC # 26713088005
- Country of Origin China
- Category Insect Killers
Description
This mosquito killing machine lures insects with three 40-watt "U" shaped high-intensity black light bulbs. The Glo-Tube Reflector intensifies black light radiation to highten the effectiveness of the lure. This unit is suited for indoor or outdoor application. Outdoors it is effective over a 2 acre area indoors it is effective for 2000 square feet. Can be used in a vertical configuration or in a horizontal application (requires collection tray model CT 850 when mounted horizontally.) 2000 sq. ft. Indoors 2 Acres outdoors for night flying insects. All round 360 degree Coverage. Killing Grid Voltage: max 5600 v.peak 9ma. Mounts in horizontal or vertical position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ZORO SELECT 24 ft 6 in x 11 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTZ1)
- 2W INTERNATIONAL Canopy Tent, White, 20x20 (PR2020-W)
- MTD Short Block Blwr (753-09204)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- FLOWTRON Flowtron FC-7600 Commercial Fly Control Indoor unit. 2-40 watt bulbs (FC-7600)
- FLOWTRON Insect Killer, Outdoor Use Only, Residential, 120 V, 2 Lamps, 80 W Total Lamp Watts (BK-80-D)
- FLOWTRON Flowtron FC- 4900 Electric Fly-Insect Killer Portable 30 Watts (FC- 4900)
- FLOWTRON 80W Electric Indoor Only Galaxie Wall Sconce Electronic Fly Killer (FC4800)
- FLOWTRON Flowtron BK-15D Electronic Insect Killer 15-watts 1/2 acre (BK-15D)
- FLOWTRON Electronic Fly Killer Sconce, 40 W, Cream (FC4400)
- RAID Max Perimeter Protection Spray Insect Barrier 30 oz (01563)
- Flowtron Insect Killers