Shop All Bug Killer Accessories
Flowtron
Ultraviolet U-Shaped Replacement Bulb, 40 W
Mfr # BF150
Zoro # G3126085
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 40W Ultraviolet, U-Shape
- Watts 40 W
- Length (In.) 12 in
- Width (In.) 2-15/64 in
- Depth (In.) 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowtron
- MFR # BF150
- Zoro # G3126085
- UPC # 026713801505
- Country of Origin China
- Category Bug Killer Accessories
Dimensions
Length (In.) | 12 in |
Width (In.) | 2-15/64 in |
Depth (In.) | 1-3/16 in |
Details
Item | Blacklight Replacement Bulb |
Type | 40W Ultraviolet, U-Shape |
Watts | 40 W |
For Use with Stock Number | 2W546, 2W579, 1ABE1 (2 Required) |
Description
Blacklight Replacement Bulb, 40W Ultraviolet, U-Shape, 40 Watts, Bulb Shape U-Shape, Length (In.) 12, Width (In.) 2-15/64, Depth (In.) 1-3/16, For Use with Stock Number 2W546, 2W579, 1ABE1 (2 Required)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR USA Razor 13014300 A3 Scooter 2006 Clear (13014300)
- SQUATTY POTTY SQUATTY POTTY 7"" WHT (SP-E-7)
- MIDWEST RAKE Straight Lute, 24", 82" Handle, Gusset (56226)
- BE PRESSURE SUPPLY Rotary Nozzle, 3000 psi, 3 GPM (RJ-3030-CS)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF190)
- FLOWTRON Replacement Bulb, 40W, 5FZJ3 (BF-215)
- FLOWTRON Blacklight Replacement Bulb, 15 Watts, PK2 (BF205)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- FLOWTRON 30W Replacement Bulb, 30W, 5FZT4 (BF-180)
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- VECTOR Bulb 36W Actinic Standard (45183815)
- Flowtron Bug Killer Accessories