Shop All Bug Killer Accessories
Flowtron
Blacklight Replacement Bulb, 15 Watts, PK2
Mfr # BF205
Zoro # G2565193
product price: $41.45
/pk 2, $20.73/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 15W Ultraviolet, Straight
- Watts 15 W
- Length (In.) 17 3/4 in
- Width (In.) 15/16 in
- Depth (In.) 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowtron
- MFR # BF205
- Zoro # G2565193
- UPC # 026713802052
- Country of Origin China
- Category Bug Killer Accessories
Dimensions
Length (In.) | 17 3/4 in |
Width (In.) | 15/16 in |
Depth (In.) | 15/16 in |
Overall Depth | 1 in |
Overall Height | 17 3/4 in |
Overall Width | 1 in |
Details
Item | Blacklight Replacement Bulb |
Type | 15W Ultraviolet, Straight |
Watts | 15 W |
For Use with Stock Number | FC4900 |
Bug Killer Bulb Shape | Straight |
Accessory Type | Blacklight Replacement Bulb |
Bulb Shape | Straight |
Compatible with Manufacturer Part Number | FC4900 |
Includes | (2) Replacement Bulbs |
Total Lamp Wattage | 15 W |
Product Type | Replacement Bulb |
Description
Blacklight Replacement Bulb, Product Type Replacement Bulb, Includes (2) Replacement Bulbs, Overall Height 17 3/4 in, Overall Width 1 in, Overall Depth 1 in, Total Lamp Wattage 15 W, Compatible with Manufacturer Part Number FC4900, Bulb Shape Straight, Compatible with Grainger Part Number 1ABE2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAZY NETZ Krazy Netz KNC6703 Basketball Hoops Net In Lime Green (KNC6703)
- STENS Cylinder Head Gasket Kit For Kohler Kt610, Kt620, Kt715, Kt725 32 841 02-S (465-006)
- TEEJET QJ300 Quick Dry Boom Nozzles (22251-311-500-NYB)
- MTD Spndl Asm-Fab Deck (01007491P)
- FLOWTRON 30W Replacement Bulb, 30W, 5FZT4 (BF-180)
- FLOWTRON Octenol Mosquito Lure (MA-1000)
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF175)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- FLOWTRON Adhesive Fly Board, 12 x 18 In, PK6 (GB490)
- FLOWTRON Ultraviolet U-Shaped Replacement Bulb, 40 W (BF150)
- Flowtron Bug Killer Accessories