Shop All Bug Killer Accessories
Flowtron
Attractant, Fly Lure
Mfr # FA-5000
Zoro # G0280174
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Supplemental Fly Lure
- For Use with Stock Number Any
- Accessory Type Supplemental Fly Lure
- Product Type Fly Lure
- Includes 1 Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowtron
- MFR # FA-5000
- Zoro # G0280174
- UPC # 026713850008
- Country of Origin United States
- Category Bug Killer Accessories
Details
Item | Supplemental Fly Lure |
Type | Supplemental Fly Lure |
For Use with Stock Number | Any |
Accessory Type | Supplemental Fly Lure |
Product Type | Fly Lure |
Includes | 1 Strip |
Description
Supplemental Fly Lure, Product Type Fly Lure, Includes 1 Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron Golf Cart Steering BOX Model FOR Year 2014 (GOLF CART STEERING BOX MODEL FOR YEAR 2014 EZGO)
- AIRHEAD Airhead AHSC-035 Sun Comfort Saddle - Raspberry Swirl (AHSC-035)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- MI-T-M Oil Sight Glass (46-0670)
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- FLOWTRON Ultraviolet U-Shaped Replacement Bulb, 40 W (BF150)
- FLOWTRON Adhesive Fly Board, 12 x 18 In, PK6 (GB490)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF175)
- FLOWTRON Replacement Bulb, 40W, 5FZJ3 (BF-215)
- JT EATON Puffy-D™ Bulb Insecticidal Duster (512)
- Flowtron Bug Killer Accessories