Shop All Bug Killer Accessories
Flowtron
Adhesive Fly Board, 7 1/2x15 1/2 In, PK12
Mfr # GB440
Zoro # G2389091
product price: $35.95
/pk 12, $3.00/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Form Trap
- Trap Style Bait Board
- Reusable No
- Insect Group Flying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowtron
- MFR # GB440
- Zoro # G2389091
- UPC # 026713804407
- Country of Origin United States
- Category Bug Killer Accessories
Dimensions
Overall Height | 15 1/2 in |
Overall Width | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Adhesive Fly Board |
Form | Trap |
Trap Style | Bait Board |
Reusable | No |
Insect Group | Flying |
Features | 1/32 in Depth, 15 1/2 in Width, 7 1/2 in Length |
Insect Control Type | Kills |
Targeted Insects | Flies |
Product Type | Insect Trap |
Indoor/Outdoor Use | Indoor |
Description
Replacement Adhesive Fly Board, Insect Group Flying, Trap Style Bait Board, Targeted Insects Flies, Indoor/Outdoor Use Indoor, Features 1/32 in Depth, 15 1/2 in Width, 7 1/2 in Length, Insect Control Type Kills, Overall Height 15 1/2 in, Overall Width 7 1/2 in, Product Type Insect Trap, Reusable No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Scamper and Chomper, the Woodland Squirrel Statues: Set of Two (QM918873)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- DURAFLEX Pan Feed Rubber 3 Gallon (HP-3)
- A & I PRODUCTS Radiator Hose, Lower 6" x1.7" x1.7" (A-SBA310160790)
- FLOWTRON Replacement Bulb, 7W, 5FZT5 (BF-210)
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF175)
- FLOWTRON Ultraviolet U-Shaped Replacement Bulb, 40 W (BF150)
- FLOWTRON Octenol Mosquito Lure (MA-1000)
- FLOWTRON Adhesive Fly Board, 12 x 18 In, PK6 (GB490)
- Flowtron Bug Killer Accessories