Shop All Bug Killer Accessories
Flowtron
Adhesive Fly Board, 12 x 18 In, PK6
Mfr # GB490
Zoro # G1851726
product price: $48.35
/pk 6, $8.06/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insect Group Flying
- Insect Control Type Kills
- Trap Style Bait Board
- Form Trap
- Targeted Insects Flies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowtron
- MFR # GB490
- Zoro # G1851726
- UPC # 026713804902
- Country of Origin United States
- Category Bug Killer Accessories
Dimensions
Overall Height | 18 in |
Overall Width | 12 in |
Details
Item | Replacement Adhesive Fly Board |
Insect Group | Flying |
Insect Control Type | Kills |
Trap Style | Bait Board |
Form | Trap |
Targeted Insects | Flies |
Reusable | No |
Product Type | Insect Trap |
Indoor/Outdoor Use | Indoor |
Description
Replacement Adhesive Fly Board, Insect Group Flying, Trap Style Bait Board, Targeted Insects Flies, Indoor/Outdoor Use Indoor, Insect Control Type Kills, Overall Height 18 in, Overall Width 12 in, Product Type Insect Trap, Reusable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Primer Bulb (694395)
- HONDA Gasket, Carburetor (16228ZL8000)
- GRILL MARK Plastic Grill Control Knob For Universal (03044ACE)
- STENS Deck Bearing 230-409 For John Deere M74707 (230-409)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF175)
- FLOWTRON 30W Replacement Bulb, 30W, 5FZT4 (BF-180)
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- FLOWTRON Ultraviolet U-Shaped Replacement Bulb, 40 W (BF150)
- FLOWTRON Blacklight Replacement Bulb, 15 Watts, PK2 (BF205)
- PESTWEST USA LLC PestWest Titan Alpha Rep;acement Plastic Tray (803-000039)
- Flowtron Bug Killer Accessories