Flowtron

40 W Replacement Blacklight Bulb


original price: $22.75
16% off
new price: $18.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type 40W Ultraviolet, U-Shape
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Blacklight Replacement Bulb
Type 40W Ultraviolet, U-Shape

Description

Replacement Blacklight Bulb, Bulb Shape U, Length 10 Inches, Width 2 7/8 Inches, Depth 1 11/32 Inches, 40 Watts, Ultraviolet, High Intensity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.