Shop All Bug Killer Accessories
Flowtron
30W Replacement Bulb, 30W, 5FZT4
Mfr # BF-180
Zoro # G1387741
original price:
$29.49
9% off
new price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 30W Ultraviolet, Circline
- Watts 30 W
- Length (In.) 8 in
- Width (In.) 8 in
- Depth (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowtron
- MFR # BF-180
- Zoro # G1387741
- UPC # 026713801802
- Country of Origin China
- Category Bug Killer Accessories
Dimensions
Length (In.) | 8 in |
Width (In.) | 8 in |
Depth (In.) | 1 1/4 in |
Overall Depth | 1 1/4 in |
Overall Width | 8 in |
Overall Height | 8 in |
Details
Item | Blacklight Replacement Bulb |
Type | 30W Ultraviolet, Circline |
Watts | 30 W |
For Use with Stock Number | 5FZT4 |
Bug Killer Bulb Shape | Circline |
Accessory Type | Blacklight Replacement Bulb |
Product Type | Replacement Bulb |
Total Lamp Wattage | 30 W |
Compatible with Manufacturer Part Number | GAL-35 |
Bulb Shape | Circline |
Description
Blacklight Replacement Bulb, Product Type Replacement Bulb, Overall Height 8 in, Overall Width 8 in, Overall Depth 1 1/4 in, Total Lamp Wattage 30 W, Compatible with Manufacturer Part Number GAL-35, Bulb Shape Circline, Compatible with Grainger Part Number 4LV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOGIPOT Pet Station, Waste Bags, Pickup Sign, Poly (1011-POLY)
- EASY GARDENER 5PK Palm Tree Spike (1010)
- RUGER Compact Handgun Cleaning Kit (27821)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF175)
- FLOWTRON Octenol Mosquito Lure (MA-1000)
- FLOWTRON Replacement Bulb, 7W, 5FZT5 (BF-210)
- FLOWTRON Replacement Bulb, 40W, 5FZJ3 (BF-215)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- FLOWTRON Attractant, Fly Lure (FA-5000)
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- Flowtron Bug Killer Accessories