Shop All Insect Killers
Flowtron
30W Portable Electric Fly/Insect Killer
Mfr # FC4900
Zoro # G2806431
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Size 11"H x 18-1/2"W x 3-1/4"D
- Targeted Insects House Flies, Garbage Flies
- Insect Group Flying
- Insect Control Type Kills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowtron
- MFR # FC4900
- Zoro # G2806431
- UPC # 026713049006
- Country of Origin Taiwan, Province of China
- Category Insect Killers
Dimensions
Size | 11"H x 18-1/2"W x 3-1/4"D |
Height (In.) | 11 in |
Depth (In.) | 3 7/8 in |
Width (In.) | 18 1/2 in |
Overall Height | 11 in |
Overall Width | 18 1/2 in |
Overall Depth | 3 1/4 in |
Description
Electronic Insect Killer, Current 1 A, Number of Lamps Included 2, Coverage Area - Maximum 500 sq ft, Total Lamp Wattage 30 W, Voltage 120 V, Housing Material Plastic, Overall Height 11 in, Overall Width 18 1/2 in, Overall Depth 3 1/4 in, Application Agriculture, Commercial, Industrial, Features Portable Free Standing Unit, Replaceable No-Escape Adhesive Board, Wall Mounted, Includes Fly Sex Lure Pheromone, Number of Lamps Required 2, Product Type Electronic Bug Killer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-10X20)
- CHAMPION SPORTS Rhino Skin Soft Hockey Set, 30" Sticks (HS10SET)
- A & I PRODUCTS BLADE-MOWER, XHT, 17-3/16", 11/16 17.25" x2.51" x0.8" (A-B1JD5011)
- GRANBERG Ripping Saw Chain, .325 Pitch, .063 Gauge, 62 Drive Links (G728-3X062)
- FLOWTRON 120W Electric Indoor/Outdoor Diplomat Fly Control Device Insect Killer (FC8800C)
- FLOWTRON 40W Outdoor Only Electronic Insect Killer (BK-40-D)
- FLOWTRON Flowtron BK-15D Electronic Insect Killer 15-watts 1/2 acre (BK-15D)
- FLOWTRON 1/2 acre Outdoor Only Electronic Insect Killer (BK15DK)
- FLOWTRON 120W Electric Diplomat Fly Control Device (FC7800B)
- FLOWTRON Flowtron FC- 4900 Electric Fly-Insect Killer Portable 30 Watts (FC- 4900)
- CLAIRE Bed Bug Killer, 20oz (CL006-1)
- Flowtron Insect Killers