Shop All Insect Killers
Flowtron
1/2 acre Outdoor Only Electronic Insect Killer
Mfr # BK15DK
Zoro # G1665041
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Size 8-1/2"L x 8-1/2"W x 13-1/2"H
- Targeted Insects Mosquitoes
- Insect Group Flying
- Insect Control Type Kills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowtron
- MFR # BK15DK
- Zoro # G1665041
- UPC # 026713700150
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 8-1/2"L x 8-1/2"W x 13-1/2"H |
Overall Height | 13 1/2 in |
Overall Width | 8 1/2 in |
Overall Depth | 8 1/2 in |
Details
Item | Electronic Bug Killer |
Indoor/Outdoor Usage | Outdoor Only |
Targeted Insects | Mosquitoes |
Insect Group | Flying |
Insect Control Type | Kills |
Features | USDA Tested Octenol Attractant, Weatherproof |
Application | Residential |
Product Type | Electronic Bug Killer |
Coverage Area - Maximum | 21,780 sq ft |
Total Lamp Wattage | 15 W |
Housing Material | Plastic |
Number of Lamps Required | 1 |
Description
Electronic Bug Killer, Coverage Area - Maximum 21,780 sq ft, Total Lamp Wattage 15 W, Voltage Not Applicable, Housing Material Plastic, Overall Height 13 1/2 in, Overall Width 8 1/2 in, Overall Depth 8 1/2 in, Application Residential, Features USDA Tested Octenol Attractant, Weatherproof, Number of Lamps Required 1, Product Type Electronic Bug Killer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills Elite Chair (604-12E)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor B7800 & D1005, D1105, D905 ENGINE (1903-3010)
- CORONA TOOLS CORONA ComfortGEL Garden Rake, 78 in W Head, 7 Tine, Steel Tine, Stainless Steel Head (GT 3234)
- BOUNTY HUNTER Bounty Headphones (HEAD-W)
- FLOWTRON Flowtron BF-130 Replacement Bulb for FC-7800B & FC-8800B (BF-130)
- FLOWTRON 80W Electronic Fly/Insect Stun Killer (FC4700)
- FLOWTRON 80W Electric Indoor Only Galaxie Wall Sconce Electronic Fly Killer (FC4800)
- FLOWTRON Electronic Fly Killer Sconce, 40 W, Cream (FC4400)
- FLOWTRON Flowtron GB-490 Replacement pads for FC-4900 (GB-490)
- FLOWTRON 40W Outdoor Only Electronic Insect Killer (BK-40-D)
- BIOADVANCED Granules Insect Killer 10 lb (700294H)
- Flowtron Insect Killers