Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 7/8 In
Mfr # 51-087-05
Zoro # G2683116
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 7/8 in
- Nominal Working Length (In.) 1.375 in
- Seat Bore 1.5 in
- Seat Thickness 0.406 in
- Max. Temp. (F) 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 51-087-05
- Zoro # G2683116
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 7/8 in |
Nominal Working Length (In.) | 1.375 in |
For Shaft Diameter | 7/8 in |
Working Length | 1.38 in |
Details
Seat Bore | 1.5 in |
Seat Thickness | 0.406 in |
Max. Temp. (F) | 400 Degrees F |
Seal Type | 51 |
Min. Temp. (F) | -25 Degrees F |
Replacement For | US Seal Types E, D and Crane Types 1 and 2 |
Item | Narrow Cross-section Replacement Pump Shaft Seal |
Material Content Code | VCRJR |
Minimum Temperature | -40 Degrees F |
Spring Type | Single Spring |
Gasket Material | Rubber |
Shut Off Pressure (Maximum) | 150 psi |
Spring Material | 316 Stainless Steel |
Seal Type Designation | 51 |
Shaft Seal Type | Mechanical Shaft Seal |
Compatible with Media Type | Chemical, Wastewater |
Maximum Temperature | 400 Degrees F |
Standards | ISO 9001, TS16949 |
Description
Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 7/8 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Repair Kit, For Use With 3FPR2, 3FPR3 (637432-EB)
- BANJO Pump, Engine Driven, 5-1/2 HP, Poly (200PH-5)
- LIBERTY PUMPS Crawl Space System, 1/2 HP, 115V (CSP-457)
- WAYNE 1/2 HP 10000 gph Cast Iron Tethered Float Switch Sewage Pump (WCS50T)
- FLOWSERVE Seal, Pump Shaft, 2 In (21-200-04)
- FLOWSERVE Seal, Pump Shaft (21-050-43)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-03)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- FLOWSERVE Seal, Pump Shaft (51-125-05)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Bore: 1.25 in (3ACE7)
- Flowserve Pump Shaft Seals