Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 7/8 In
Mfr # 31-087-10
Zoro # G2883693
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 7/8 in
- Nominal Working Length (In.) 0.937 in
- Seat Bore 1.5 in
- Seat Thickness 0.406 in
- Standard Industry Seal Number 250VSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 31-087-10
- Zoro # G2883693
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 7/8 in |
Nominal Working Length (In.) | 0.937 in |
Working Length | 0.94 in |
For Shaft Diameter | 7/8 in |
Details
Seat Bore | 1.5 in |
Seat Thickness | 0.406 in |
Standard Industry Seal Number | 250VSC |
Seal Type | 31 |
Item | Replacement Pump Shaft Seal |
Min. Temp. (F) | -40 Degrees F |
Material Content Code | VXFXF |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Max. Temp. (F) | 225 Degrees F |
Minimum Temperature | -55 Degrees F |
Spring Material | Stainless Steel |
Gasket Material | Rubber |
Spring Type | Single Spring |
Seal Type Designation | 31 |
Shut Off Pressure (Maximum) | 250 psi |
Shaft Seal Type | Mechanical Shaft Seal |
Compatible with Media Type | Oil |
Maximum Temperature | 400 Degrees F |
Standards | ISO 9001, TS16949 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 7/8 in, Gasket Material Rubber, Compatible with Media Type Oil, Seal Type Designation 31, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -55 Degrees F, Working Length 0.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Sensor, 49.2 In (DL14-01)
- ARO Seat, Polypropylene (93098-10)
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (136629)
- DAYTON Impeller (PPL4301FCG)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-98)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (52-187-05)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-250)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-07)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-10)
- WATERCO Waterco 071725S Seal-C Series Pump Purex (071725S)
- Flowserve Pump Shaft Seals