Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 7/8 In
Mfr # 21-087-04
Zoro # G2497607
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 7/8 in
- Nominal Working Length (In.) 0.937 in
- Seat Bore 1.5 in
- Seat Thickness 0.406 in
- Standard Industry Seal Number 309, 703
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 21-087-04
- Zoro # G2497607
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 7/8 in |
Nominal Working Length (In.) | 0.937 in |
For Shaft Diameter | 7/8 in |
Working Length | 0.94 in |
Details
Seat Bore | 1.5 in |
Seat Thickness | 0.406 in |
Standard Industry Seal Number | 309, 703 |
Min. Temp. (F) | -40 Degrees F |
Seal Type | 21 |
Max. Temp. (F) | 225 Degrees F |
Material Content Code | BCFJF |
Item | Replacement Pump Shaft Seal |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Gasket Material | Rubber |
Compatible with Media Type | Cooking Oil |
Shaft Seal Type | Mechanical Shaft Seal |
Shut Off Pressure (Maximum) | 250 psi |
Seal Type Designation | 21 |
Spring Type | Single Spring |
Standards | ISO 9001, TS16949 |
Maximum Temperature | 400 Degrees F |
Minimum Temperature | -40 Degrees F |
Spring Material | Stainless Steel |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 7/8 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, Drum Pump, 220 Volt, GPM 32 (1DLK9)
- DAYTON NC Mechanical Float Switch 115 VAC (3BY74)
- STENNER Pump Adj Rate 45M2 10GPD 25Psi 1/4"W (45MJL2A1STAA)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW81)
- FLOWSERVE Seal, Pump Shaft (21-175-06)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-03)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-075-17)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-235)
- Flowserve Pump Shaft Seals