Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 5/8 In
Mfr # 68-062-214
Zoro # G2562971
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 0.615 in
- Seat Bore 1.25 in
- Seat Thickness 0.406 in
- Standard Industry Seal Number 668
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 68-062-214
- Zoro # G2562971
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 0.615 in |
For Shaft Diameter | 5/8 in |
Working Length | 0.62 in |
Details
Seat Bore | 1.25 in |
Seat Thickness | 0.406 in |
Standard Industry Seal Number | 668 |
Seal Type | 68 |
Material Content Code | BMFJF |
Min. Temp. (F) | -40 Degrees F |
Seal Bore (In.) | 7/16 in |
Replacement For | 5P368, 5P369 |
Item | Replacement Pump Shaft Seal |
Max. Temp. (F) | 225 Degrees F |
Compatible with Media Type | Diesel, Water |
Seal Type Designation | 68 |
Minimum Temperature | -40 Degrees F |
Spring Material | Stainless Steel |
Standards | ISO 9001, TS16949 |
Maximum Temperature | 400 Degrees F |
Spring Type | Single Spring |
Gasket Material | Rubber |
Shut Off Pressure (Maximum) | 75 psi |
Shaft Seal Type | Mechanical Shaft Seal |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Diesel, Water, Replaces Grainger Seal 5P368, 5P369, Seal Type Designation 68, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 75 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass, 70 Mesh (PA 101X)
- DAYTON Pump, Coolant, 1/8 HP, 230V, 0.4 Amp (4JPH4)
- DAYTON Shallow Well Jet Pump Sys, 1/3HP, 115/230V (5UXK7)
- SPRINGER PARTS Packing, Plunger, Garlock (12/PK); Replaces APV J503095, 12PK (J503095SP2)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-150-09)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-075-17)
- FLOWSERVE Seal, Pump Shaft (21-112-41)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-250)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-23)
- FLOWSERVE Seal, Pump Shaft (52-125-05)
- BERLISS Mechanical Seal, Type 2, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-382)
- Flowserve Pump Shaft Seals