Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 5/8 In
Mfr # 68-062-11
Zoro # G3068222
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 0.615 in
- Seat Bore 1.078 in
- Seat Thickness 0.21 in
- Standard Industry Seal Number 80611
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 68-062-11
- Zoro # G3068222
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 0.615 in |
For Shaft Diameter | 5/8 in |
Working Length | 0.62 in |
Details
Seat Bore | 1.078 in |
Seat Thickness | 0.21 in |
Standard Industry Seal Number | 80611 |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -40 Degrees F |
Seal Type | 68 |
Material Content Code | BMFJF |
Seal Bore (In.) | 1 7/16 in |
Item | Replacement Pump Shaft Seal |
Replacement For | 5P366 |
Spring Material | Stainless Steel |
Minimum Temperature | -40 Degrees F |
Seal Type Designation | 68 |
Compatible with Media Type | Diesel, Water |
Maximum Temperature | 400 Degrees F |
Gasket Material | Rubber |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Type | Single Spring |
Standards | ISO 9001, TS16949 |
Shut Off Pressure (Maximum) | 75 psi |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Diesel, Water, Replaces Grainger Seal 5P366, Seal Type Designation 68, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 75 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWY3A (21TG84)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V (2ZXL5)
- FILL-RITE Fuel Transfer Pump, 115V AC, 15 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (FR610H)
- ZOELLER Aqua-Mate Model 73 1/3 HP 115V Submersible Sump Pump (73-0001)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-10)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-87)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-159)
- FLOWSERVE Seal, Pump Shaft (21-175-08)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-175)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- SPRINGER PARTS Mechanical Seal; Replaces HOMELITE 43271 (43271SP)
- Flowserve Pump Shaft Seals