Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 5/8 In
Mfr # 21-062-19
Zoro # G0976832
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 0.718 in
- Seat Bore 1.25 in
- Seat Thickness 0.406 in
- Standard Industry Seal Number 10619
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowserve
- MFR # 21-062-19
- Zoro # G0976832
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 0.718 in |
For Shaft Diameter | 5/8 in |
Working Length | 0.72 in |
Details
Seat Bore | 1.25 in |
Seat Thickness | 0.406 in |
Standard Industry Seal Number | 10619 |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Seal Type | 21 |
Item | Replacement Pump Shaft Seal |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -40 Degrees F |
Material Content Code | BCFJF |
Seal Type Designation | 21 |
Spring Material | Stainless Steel |
Gasket Material | Rubber |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 400 Degrees F |
Standards | ISO 9001, TS16949 |
Compatible with Media Type | Cooking Oil |
Shut Off Pressure (Maximum) | 250 psi |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Type | Single Spring |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1/3HP 115V 3450rpm SS Cir Pump (2400-45S-3P)
- DAYTON Hand Drum Pump, Piston, Nylon (2RUK1)
- DELAVAN AG PUMPS Spray Pump, 4-Roller, Housing Cast Iron (4900C)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 100 psi (M8800-PR)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-13)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-150-09)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- FLOWSERVE Seal, Pump Shaft (51-225-05)
- FLOWSERVE Seal, Pump Shaft (31-125-10)
- PALMETTO PACKING Shaft Seal, Axial Lip, 2-1/4 In, PK6 (Chekseals 981)
- Flowserve Pump Shaft Seals