Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 5/8 In
Mfr # 21-062-152
Zoro # G1915952
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 0.875 in
- Seat Bore 1.25 in
- Seat Thickness 0.375 in
- Standard Industry Seal Number 732, 734
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 21-062-152
- Zoro # G1915952
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 0.875 in |
For Shaft Diameter | 5/8 in |
Working Length | 0.88 in |
Details
Seat Bore | 1.25 in |
Seat Thickness | 0.375 in |
Standard Industry Seal Number | 732, 734 |
Seal Type | 21 |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Item | Replacement Pump Shaft Seal |
Max. Temp. (F) | 225 Degrees F |
Material Content Code | BCFKF |
Min. Temp. (F) | -40 Degrees F |
Standards | ISO 9001, TS16949 |
Shut Off Pressure (Maximum) | 250 psi |
Minimum Temperature | -40 Degrees F |
Gasket Material | Rubber |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Type | Single Spring |
Spring Material | Stainless Steel |
Compatible with Media Type | Cooking Oil |
Maximum Temperature | 400 Degrees F |
Seal Type Designation | 21 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- DAYTON Shaft Sleeve (PPL3615G)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 115/208-230V (2ZWT2)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-98)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-48)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- FLOWSERVE Seal, Pump Shaft (51-137-05)
- FLOWSERVE Seal, Pump Shaft, 7/8 In (21-087-04)
- FLOWSERVE Seal, Pump Shaft, 7/8 In (31-087-10)
- Flowserve Pump Shaft Seals