Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 5/8 In
Mfr # 21-062-07
Zoro # G1864536
original price:
$12.05
10% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 1.328 in
- Seat Bore 1.141 in
- Seat Thickness 0.313 in
- Min. Temp. (F) -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 21-062-07
- Zoro # G1864536
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 1.328 in |
Working Length | 1.33 in |
For Shaft Diameter | 5/8 in |
Details
Seat Bore | 1.141 in |
Seat Thickness | 0.313 in |
Item | Replacement Pump Shaft Seal |
Min. Temp. (F) | -40 Degrees F |
Max. Temp. (F) | 225 Degrees F |
Material Content Code | BCFJF |
Seal Type | 21 |
Replacement For | 5P387 |
Compatible with Media Type | Cooking Oil |
Shaft Seal Type | Mechanical Shaft Seal |
Seal Type Designation | 21 |
Spring Material | Stainless Steel |
Minimum Temperature | -40 Degrees F |
Shut Off Pressure (Maximum) | 250 psi |
Spring Type | Single Spring |
Standards | ISO 9001, TS16949 |
Gasket Material | Rubber |
Maximum Temperature | 400 Degrees F |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Replaces Grainger Seal 5P387, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 350 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2513)
- DAYTON Pump Repair Kit, Fluid (6PY66)
- WINLAND ELECTRONICS Water Detection System, Console, 9V (WB-350)
- FLOWLINE SPDT Vertical Buoyancy Switch 25 psi (LV10-1301)
- FLOWSERVE Seal, Pump Shaft, 1/2 In (21-050-04)
- FLOWSERVE Seal, Pump Shaft (16-100-03)
- FLOWSERVE Seal, Pump Shaft (51-225-05)
- FLOWSERVE Seal, Pump Shaft (21-125-13)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-98)
- SPRINGER PARTS Mechanical Seal; Replaces LANCASTER PUMP CO. 7561 (7561SP)
- Flowserve Pump Shaft Seals