Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 5/8 In
Mfr # 16-062-15
Zoro # G0682595
original price:
$15.29
9% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 0.718 in
- Seat Bore 1.25 in
- Seat Thickness 0.406 in
- Standard Industry Seal Number 200V, 516V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 16-062-15
- Zoro # G0682595
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 0.718 in |
For Shaft Diameter | 5/8 in |
Working Length | 0.72 in |
Details
Seat Bore | 1.25 in |
Seat Thickness | 0.406 in |
Standard Industry Seal Number | 200V, 516V |
Min. Temp. (F) | -25 Degrees F |
Replacement For | 5P408 |
Item | Unitized Rotary Replacement Pump Shaft Seal |
Max. Temp. (F) | 400 Degrees F |
Seal Type | 16 |
Material Content Code | VCFJF |
Seal Type Designation | 16 |
Minimum Temperature | -40 Degrees F |
Spring Material | Stainless Steel |
Compatible with Media Type | Water |
Spring Type | Single Spring |
Shut Off Pressure (Maximum) | 150 psi |
Maximum Temperature | 205 Degrees F |
Standards | ISO 9001, TS16949 |
Gasket Material | Rubber |
Shaft Seal Type | Mechanical Shaft Seal |
Description
Unitized Rotary Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Water, Replaces Grainger Seal 5P408, Seal Type Designation 16, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Inlet Manifold, Polypropylene, 1/2 in., NPT (95734-1)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- ARO Mtg Kit, 20535 (20535)
- FILL-RITE Manual Fuel Transfer Nozzle, 1 in. (FRHMN100S)
- FLOWSERVE Seal, Pump Shaft (31-112-10)
- FLOWSERVE Seal, Pump Shaft, 7/8 In (21-087-04)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- FLOWSERVE Seal, Pump Shaft (51-137-05)
- FLOWSERVE Seal, Pump Shaft (31-125-10)
- HOFFMAN Seal Kit, Hoffman, For 180010 (180010)
- Flowserve Pump Shaft Seals