Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 5/8 In
Mfr # 16-062-11
Zoro # G0695317
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 0.718 in
- Seat Bore 1.187 in
- Seat Thickness 0.343 in
- Standard Industry Seal Number 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 16-062-11
- Zoro # G0695317
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 0.718 in |
For Shaft Diameter | 5/8 in |
Working Length | 0.72 in |
Details
Seat Bore | 1.187 in |
Seat Thickness | 0.343 in |
Standard Industry Seal Number | 100 |
Seal Type | 16 |
Material Content Code | BMFJF |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -40 Degrees F |
Item | Unitized Rotary Replacement Pump Shaft Seal |
Replacement For | 5P403, 5P404 |
Shut Off Pressure (Maximum) | 150 psi |
Spring Type | Single Spring |
Spring Material | Stainless Steel |
Compatible with Media Type | Water |
Seal Type Designation | 16 |
Shaft Seal Type | Mechanical Shaft Seal |
Gasket Material | Rubber |
Maximum Temperature | 205 Degrees F |
Standards | ISO 9001, TS16949 |
Minimum Temperature | -40 Degrees F |
Description
Unitized Rotary Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Water, Replaces Grainger Seal 5P403, 5P404, Seal Type Designation 16, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620218)
- BECKETT Beckett 500 GPH Submersible Pond Pump Kit, FR Series (FR400-FR500)
- DANNER Cover-Care 500GPH Pump 25' Cord, Stainless Steel Imp Shaft. GHT Outlet (2555)
- SPRINGER PARTS Flat Gasket, Plastic (12/PK); Replaces AMPCO Part# J802728, 12PK (J802728SP)
- FLOWSERVE Seal, Pump Shaft, 2 In (21-200-04)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-07)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-214)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-99)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-075-17)
- FLOWSERVE Seal, Pump Shaft (51-225-05)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-288)
- Flowserve Pump Shaft Seals