Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 5/8 In
Mfr # 16-062-03
Zoro # G1883786
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 5/8 in
- Nominal Working Length (In.) 0.718 in
- Seat Bore 1.25 in
- Seat Thickness 0.406 in
- Standard Industry Seal Number 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 16-062-03
- Zoro # G1883786
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 5/8 in |
Nominal Working Length (In.) | 0.718 in |
For Shaft Diameter | 5/8 in |
Working Length | 0.72 in |
Details
Seat Bore | 1.25 in |
Seat Thickness | 0.406 in |
Standard Industry Seal Number | 200 |
Item | Unitized Rotary Replacement Pump Shaft Seal |
Min. Temp. (F) | -40 Degrees F |
Max. Temp. (F) | 225 Degrees F |
Seal Type | 16 |
Replacement For | 5P405, 5P406 |
Material Content Code | BMFJF |
Minimum Temperature | -40 Degrees F |
Shaft Seal Type | Mechanical Shaft Seal |
Seal Type Designation | 16 |
Maximum Temperature | 205 Degrees F |
Spring Type | Single Spring |
Spring Material | Stainless Steel |
Standards | ISO 9001, TS16949 |
Gasket Material | Rubber |
Compatible with Media Type | Water |
Shut Off Pressure (Maximum) | 150 psi |
Description
Unitized Rotary Replacement Pump Shaft Seal, For Shaft Diameter 5/8 in, Gasket Material Rubber, Compatible with Media Type Water, Replaces Grainger Seal 5P405, 5P406, Seal Type Designation 16, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (20PMPDWOP)
- JACUZZI Jacuzzi 43124601R Pool Weir Assembly - White (43124601R)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- DAYTON Pump Repair Kit, Fluid (6PY70)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-152)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-03)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-10)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-48)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-978)
- Flowserve Pump Shaft Seals