Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 51-225-05
Zoro # G2431423
original price:
$308.82
49% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2 1/4 in
- Nominal Working Length (In.) 2.375 in
- Seat Bore 3.125 in
- Seat Thickness 0.562 in
- Material Content Code VCRJR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 51-225-05
- Zoro # G2431423
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2 1/4 in |
Nominal Working Length (In.) | 2.375 in |
Working Length | 2.38 in |
For Shaft Diameter | 2 1/4 in |
Details
Seat Bore | 3.125 in |
Seat Thickness | 0.562 in |
Material Content Code | VCRJR |
Seal Type | 51 |
Replacement For | US Seal Types E, D and Crane Types 1 and 2 |
Max. Temp. (F) | 400 Degrees F |
Min. Temp. (F) | -25 Degrees F |
Item | Narrow Cross-section Replacement Pump Shaft Seal |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Material | 316 Stainless Steel |
Minimum Temperature | -40 Degrees F |
Spring Type | Single Spring |
Compatible with Media Type | Chemical, Wastewater |
Seal Type Designation | 51 |
Shut Off Pressure (Maximum) | 150 psi |
Gasket Material | Rubber |
Maximum Temperature | 400 Degrees F |
Standards | ISO 9001, TS16949 |
Description
Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 2 1/4 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 2.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARWIL Potable Water Level Float Switch (L30N/F)
- LITTLE GIANT PUMP Condensate Pump, 1/12 HP, 120 Volt (551320)
- SEM PAINTS Integral Nut Square Static Mixers, Bulk (70012)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM (5830-104C-SB)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-150-09)
- FLOWSERVE Seal, Pump Shaft (21-175-08)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-15)
- FLOWSERVE Seal, Pump Shaft, 1/2 In (21-050-04)
- FLOWSERVE Seal, Pump Shaft (31-125-10)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-22)
- BERLISS Mechanical Seal, Type 1, 1-5/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-595)
- Flowserve Pump Shaft Seals