Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 51-187-05
Zoro # G2595765
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 7/8 in
- Nominal Working Length (In.) 2.125 in
- Seat Bore 2.625 in
- Seat Thickness 0.5 in
- Standard Industry Seal Number 523V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 51-187-05
- Zoro # G2595765
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 7/8 in |
Nominal Working Length (In.) | 2.125 in |
For Shaft Diameter | 1 7/8 in |
Working Length | 2.13 in |
Details
Seat Bore | 2.625 in |
Seat Thickness | 0.5 in |
Standard Industry Seal Number | 523V |
Max. Temp. (F) | 400 Degrees F |
Material Content Code | VCRJR |
Seal Type | 51 |
Min. Temp. (F) | -25 Degrees F |
Replacement For | US Seal Types E, D and Crane Types 1 and 2 |
Item | Narrow Cross-section Replacement Pump Shaft Seal |
Shaft Seal Type | Mechanical Shaft Seal |
Compatible with Media Type | Chemical, Wastewater |
Gasket Material | Rubber |
Spring Material | 316 Stainless Steel |
Maximum Temperature | 400 Degrees F |
Minimum Temperature | -40 Degrees F |
Seal Type Designation | 51 |
Standards | ISO 9001, TS16949 |
Shut Off Pressure (Maximum) | 150 psi |
Spring Type | Single Spring |
Description
Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 1 7/8 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 2.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/2 HP 3900 gph Cast Iron Vertical Float Switch AC Sump Pump (1084-0001)
- DAYTON Pressure Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW17)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-288)
- US SEAL Pump Seal Shaft 1.250 (PS-978)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-22)
- FLOWSERVE Seal, Pump Shaft (21-050-43)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-03)
- FLOWSERVE Seal, Pump Shaft (16-100-03)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-07)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- BELL & GOSSETT Seal Kit, For Use With 3CFF3 (189174LF)
- Flowserve Pump Shaft Seals