Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 51-150-05
Zoro # G2134483
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 1/2 in
- Nominal Working Length (In.) 1.687 in
- Seat Bore 2.125 in
- Seat Thickness 0.437 in
- Standard Industry Seal Number 305V, 899V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 51-150-05
- Zoro # G2134483
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 1/2 in |
Nominal Working Length (In.) | 1.687 in |
Working Length | 1.69 in |
For Shaft Diameter | 1 1/2 in |
Details
Seat Bore | 2.125 in |
Seat Thickness | 0.437 in |
Standard Industry Seal Number | 305V, 899V |
Seal Type | 51 |
Min. Temp. (F) | -25 Degrees F |
Replacement For | US Seal Types E, D and Crane Types 1 and 2 |
Item | Narrow Cross-section Replacement Pump Shaft Seal |
Material Content Code | VCRJR |
Max. Temp. (F) | 400 Degrees F |
Compatible with Media Type | Chemical, Wastewater |
Minimum Temperature | -40 Degrees F |
Spring Material | 316 Stainless Steel |
Shut Off Pressure (Maximum) | 150 psi |
Seal Type Designation | 51 |
Maximum Temperature | 400 Degrees F |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Type | Single Spring |
Standards | ISO 9001, TS16949 |
Gasket Material | Rubber |
Description
Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 1 1/2 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASCAPE Aquascape 96041 Automatic Dosing System Replacement Tubing Kit (96041)
- ARO Vlv, Prtd, Din, 3Wy, P251SS-024-E (P251SS-024-E)
- BARMESA 2BSV102DS Submersible Stainless Vortex Sewage Pump 10 HP 230V 1PH 33' Cord Manual (2BSV102DS)
- LITTLE GIANT PUMP Pump, 4-1/4 In. L, 4-1/8 In. W, 4-1/4 In. H (500500)
- FLOWSERVE Seal, Pump Shaft, 2 In (21-200-04)
- FLOWSERVE Seal, Pump Shaft (16-100-03)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-15)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-48)
- SPRINGER PARTS Mechanical Seal; Replaces PACO 91909832 (91909832SP)
- Flowserve Pump Shaft Seals