Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 51-137-05
Zoro # G1257952
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 3/8 in
- Nominal Working Length (In.) 1.687 in
- Seat Bore 2 in
- Seat Thickness 0.437 in
- Standard Industry Seal Number 354V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 51-137-05
- Zoro # G1257952
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 3/8 in |
Nominal Working Length (In.) | 1.687 in |
For Shaft Diameter | 1 3/8 in |
Working Length | 1.69 in |
Details
Seat Bore | 2 in |
Seat Thickness | 0.437 in |
Standard Industry Seal Number | 354V |
Item | Narrow Cross-section Replacement Pump Shaft Seal |
Min. Temp. (F) | -25 Degrees F |
Material Content Code | VCRJR |
Max. Temp. (F) | 400 Degrees F |
Replacement For | US Seal Types E, D and Crane Types 1 and 2 |
Seal Type | 51 |
Seal Type Designation | 51 |
Gasket Material | Rubber |
Maximum Temperature | 400 Degrees F |
Shut Off Pressure (Maximum) | 150 psi |
Standards | ISO 9001, TS16949 |
Spring Type | Single Spring |
Compatible with Media Type | Chemical, Wastewater |
Minimum Temperature | -40 Degrees F |
Spring Material | 316 Stainless Steel |
Shaft Seal Type | Mechanical Shaft Seal |
Description
Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 1 3/8 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Metal Bowl, Manual Drain, 104322 (104322)
- DAYTON Portable Utility Pump, 1/2 HP, 115V (5PXY0)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHK2)
- ARO Replacement Duckbill, Neoprene (93114-1)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-99)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-15)
- FLOWSERVE Seal, Pump Shaft (21-112-41)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-07)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Bore: 1.25 in (3ACE7)
- Flowserve Pump Shaft Seals