Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 3/4 In
Mfr # 9T-075-226
Zoro # G1926163
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 0.937 in
- Seat Bore 1.375 in
- Seat Thickness 0.406 in
- Seal Type 9T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 9T-075-226
- Zoro # G1926163
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 in |
Nominal Working Length (In.) | 0.937 in |
Working Length | 0.94 in |
For Shaft Diameter | 3/4 in |
Details
Seat Bore | 1.375 in |
Seat Thickness | 0.406 in |
Seal Type | 9T |
Replacement For | Type 8 and 9 |
Item | Replacement Pump Shaft Seal |
Material Content Code | QCRJR |
Compatible with Media Type | Chemical |
Spring Material | 316 Stainless Steel |
Standards | ISO 9001, TS16949 |
Seal Type Designation | 9T |
Maximum Temperature | 500 Degrees F |
Shut Off Pressure (Maximum) | 250 psi |
Minimum Temperature | -40 Degrees F |
Spring Type | Multiple Spring |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 3/4 in, Compatible with Media Type Chemical, Seal Type Designation 9T, Shut Off Pressure (Maximum) 250 psi, Spring Material 316 Stainless Steel, Spring Type Multiple Spring, Standards ISO 9001, TS16949, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Fuel Nozzle Hook, 1-1/4" (99000249)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50 Cfh23 LMin (RMB-52D-SSV)
- SCULLY Vs-528 00275 2" X 2" Ventalarm (VS-528)
- DAYTON Pump, 1 HP, 115/230V, 13.0/6.5 Amp (4JMX2)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-99)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-98)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-10)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-48)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-159)
- BERLISS Mechanical Seal, Type 1, 1 In., Viton, Carbon Face, Ceramic Cup (BSP-754V)
- Flowserve Pump Shaft Seals