Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 3/4 In
Mfr # 51-075-05
Zoro # G2327053
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 1.312 in
- Seat Bore 1.375 in
- Seat Thickness 0.406 in
- Material Content Code VCRJR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 51-075-05
- Zoro # G2327053
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 in |
Nominal Working Length (In.) | 1.312 in |
Working Length | 1.31 in |
For Shaft Diameter | 3/4 in |
Details
Seat Bore | 1.375 in |
Seat Thickness | 0.406 in |
Item | Narrow Cross-section Replacement Pump Shaft Seal |
Material Content Code | VCRJR |
Min. Temp. (F) | -25 Degrees F |
Seal Type | 51 |
Max. Temp. (F) | 400 Degrees F |
Replacement For | US Seal Types E, D and Crane Types 1 and 2 |
Shaft Seal Type | Mechanical Shaft Seal |
Standards | ISO 9001, TS16949 |
Shut Off Pressure (Maximum) | 150 psi |
Compatible with Media Type | Chemical, Wastewater |
Spring Type | Single Spring |
Maximum Temperature | 400 Degrees F |
Spring Material | 316 Stainless Steel |
Seal Type Designation | 51 |
Minimum Temperature | -40 Degrees F |
Gasket Material | Rubber |
Description
Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 3/4 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Flow Indicator, Polycarbonate (H19935-0000)
- AMERICAN STANDARD Diaphragm Assembly, Beige/White (M954326-0070A)
- STENNER Pump Head Assembly, #7X S4QP (S4107X-1)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHK4)
- FLOWSERVE Seal, Pump Shaft (21-125-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-04)
- FLOWSERVE Seal, Pump Shaft (31-150-30)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-99)
- FLOWSERVE Seal, Pump Shaft (21-050-43)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (52-187-05)
- DAYTON Turbine Pump Shaft Seal, Regenerative (2WV87)
- Flowserve Pump Shaft Seals