Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 3/4 In
Mfr # 31-075-98
Zoro # G2863576
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 0.718 in
- Seat Bore 1.375 in
- Seat Thickness 0.406 in
- Material Content Code VXFXF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 31-075-98
- Zoro # G2863576
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 in |
Nominal Working Length (In.) | 0.718 in |
Working Length | 0.72 in |
For Shaft Diameter | 3/4 in |
Details
Seat Bore | 1.375 in |
Seat Thickness | 0.406 in |
Material Content Code | VXFXF |
Max. Temp. (F) | 400 Degrees F |
Seal Type | 31 |
Min. Temp. (F) | -25 Degrees F |
Replacement For | 4P973 |
Item | Replacement Pump Shaft Seal |
Spring Material | Stainless Steel |
Standards | ISO 9001, TS16949 |
Spring Type | Single Spring |
Minimum Temperature | -55 Degrees F |
Shaft Seal Type | Mechanical Shaft Seal |
Gasket Material | Rubber |
Shut Off Pressure (Maximum) | 250 psi |
Maximum Temperature | 400 Degrees F |
Compatible with Media Type | Oil |
Seal Type Designation | 31 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 3/4 in, Gasket Material Rubber, Compatible with Media Type Oil, Replaces Grainger Seal 4P973, Seal Type Designation 31, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -55 Degrees F, Working Length 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 115V CI Flgd Zoning Circulator (0011-ZF4-2)
- STENNER Rain Roof (MP90000)
- DAYTON Ground Wire (PPL3603G)
- HUSKY Fuel Hose with fittings, 3/4" x 12 ft. (FT012S12B)
- FLOWSERVE Seal, Pump Shaft (51-137-05)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-175)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-152)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-99)
- FLOWSERVE Seal, Pump Shaft (51-125-05)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-150-09)
- BERLISS Mechanical Seal, Type G 2106 3/4 shaft size 0.718" Op Hgt SS Buna Ceramic Cup (BSP-4265)
- Flowserve Pump Shaft Seals