Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 3/4 In
Mfr # 21-075-99
Zoro # G1237555
original price:
$18.95
9% off
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 0.875 in
- Seat Bore 1.375 in
- Seat Thickness 0.406 in
- Replacement For 5P388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowserve
- MFR # 21-075-99
- Zoro # G1237555
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 in |
Nominal Working Length (In.) | 0.875 in |
Working Length | 0.88 in |
For Shaft Diameter | 3/4 in |
Details
Seat Bore | 1.375 in |
Seat Thickness | 0.406 in |
Replacement For | 5P388 |
Max. Temp. (F) | 400 Degrees F |
Seal Type | 21 |
Material Content Code | VCFJF |
Item | Replacement Pump Shaft Seal |
Min. Temp. (F) | -25 Degrees F |
Minimum Temperature | -40 Degrees F |
Spring Material | Stainless Steel |
Maximum Temperature | 400 Degrees F |
Shaft Seal Type | Mechanical Shaft Seal |
Compatible with Media Type | Cooking Oil |
Gasket Material | Rubber |
Standards | ISO 9001, TS16949 |
Spring Type | Single Spring |
Shut Off Pressure (Maximum) | 250 psi |
Seal Type Designation | 21 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 3/4 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Replaces Grainger Seal 5P388, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Thermoplastic Sump Pump, VrtclSwtch, 1/3HP (SPP33V)
- DAYTON O-Ring, PPL3417G (PPL3417G)
- RULE LoPro 900GPH Bilge Pump - Automatic (LP900S)
- BECKETT Pump-115V In Pan Condensate (IPC13A)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-250)
- FLOWSERVE Seal, Pump Shaft (21-175-06)
- FLOWSERVE Seal, Pump Shaft (51-125-05)
- FLOWSERVE Seal, Pump Shaft (21-125-04)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-04)
- FLOWSERVE Seal, Pump Shaft (21-125-06)
- SPRINGER PARTS Mechanical Seal; Replaces TEEL PUMP 1R303 (1R303SP)
- Flowserve Pump Shaft Seals