Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 3/4 In
Mfr # 16-075-07
Zoro # G2963624
original price:
$9.50
31% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 0.812 in
- Seat Bore 1.437 in
- Seat Thickness 0.406 in
- Standard Industry Seal Number 101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 16-075-07
- Zoro # G2963624
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 in |
Nominal Working Length (In.) | 0.812 in |
Working Length | 0.81 in |
For Shaft Diameter | 3/4 in |
Details
Seat Bore | 1.437 in |
Seat Thickness | 0.406 in |
Standard Industry Seal Number | 101 |
Material Content Code | BMFJF |
Item | Unitized Rotary Replacement Pump Shaft Seal |
Seal Type | 16 |
Max. Temp. (F) | 225 Degrees F |
Min. Temp. (F) | -40 Degrees F |
Replacement For | 5P416 |
Seal Type Designation | 16 |
Standards | ISO 9001, TS16949 |
Compatible with Media Type | Water |
Shut Off Pressure (Maximum) | 150 psi |
Spring Type | Single Spring |
Spring Material | Stainless Steel |
Maximum Temperature | 205 Degrees F |
Shaft Seal Type | Mechanical Shaft Seal |
Gasket Material | Rubber |
Minimum Temperature | -40 Degrees F |
Description
Unitized Rotary Replacement Pump Shaft Seal, For Shaft Diameter 3/4 in, Gasket Material Rubber, Compatible with Media Type Water, Replaces Grainger Seal 5P416, Seal Type Designation 16, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/2 HP (4KHC5)
- WATER WORKER WATER WORKER HT-14HB Well Tank, 14 gal Capacity, 1 in MNPT (HT-14HB)
- KERO WORLD Pump Siphon Battery (601KWK-12)
- STENNER Flow activated for Proportional Injection 30 GPD, 100 PSI 1/4" B (S10P)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-99)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-07)
- FLOWSERVE Seal, Pump Shaft, 7/8 In (21-087-04)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- FLOWSERVE Seal, Pump Shaft (21-175-08)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- Flowserve Pump Shaft Seals