Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 3/4 In
Mfr # 16-075-03
Zoro # G1692162
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 0.718 in
- Seat Bore 1.375 in
- Seat Thickness 0.406 in
- Standard Industry Seal Number 201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 16-075-03
- Zoro # G1692162
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 in |
Nominal Working Length (In.) | 0.718 in |
For Shaft Diameter | 3/4 in |
Working Length | 0.72 in |
Details
Seat Bore | 1.375 in |
Seat Thickness | 0.406 in |
Standard Industry Seal Number | 201 |
Min. Temp. (F) | -40 Degrees F |
Item | Unitized Rotary Replacement Pump Shaft Seal |
Max. Temp. (F) | 225 Degrees F |
Material Content Code | BMFJF |
Seal Type | 16 |
Replacement For | 5P411, 5P412 |
Seal Type Designation | 16 |
Minimum Temperature | -40 Degrees F |
Spring Material | Stainless Steel |
Spring Type | Single Spring |
Maximum Temperature | 205 Degrees F |
Shut Off Pressure (Maximum) | 150 psi |
Shaft Seal Type | Mechanical Shaft Seal |
Compatible with Media Type | Water |
Gasket Material | Rubber |
Standards | ISO 9001, TS16949 |
Description
Unitized Rotary Replacement Pump Shaft Seal, For Shaft Diameter 3/4 in, Gasket Material Rubber, Compatible with Media Type Water, Replaces Grainger Seal 5P411, 5P412, Seal Type Designation 16, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Simplex (PS20N)
- ZORO SELECT SuctStrainer, 9.5 Dia, 2 NPSM, Bot Rnd Perf (5RWN6)
- WILTON SHR, Force 30 Tonf, Motor Electric, 1 hp (28990)
- KASCO Electric Aeration System (RA1-PM)
- FLOWSERVE Seal, Pump Shaft (51-225-05)
- FLOWSERVE Seal, Pump Shaft (21-137-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-48)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-19)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1/4 In, PK6 (Chekseals 981)
- Flowserve Pump Shaft Seals