Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 31-150-30
Zoro # G2122251
original price:
$315.99
5% off
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 1/2 in
- Nominal Working Length (In.) 1.125 in
- Seat Bore 2.125 in
- Seat Thickness 0.473 in
- Standard Industry Seal Number 939VSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowserve
- MFR # 31-150-30
- Zoro # G2122251
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 1/2 in |
Nominal Working Length (In.) | 1.125 in |
Working Length | 1.13 in |
For Shaft Diameter | 1 1/2 in |
Details
Seat Bore | 2.125 in |
Seat Thickness | 0.473 in |
Standard Industry Seal Number | 939VSC |
Item | Replacement Pump Shaft Seal |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Min. Temp. (F) | -25 Degrees F |
Material Content Code | VXFXF |
Seal Type | 31 |
Max. Temp. (F) | 400 Degrees F |
Shaft Seal Type | Mechanical Shaft Seal |
Maximum Temperature | 400 Degrees F |
Gasket Material | Rubber |
Compatible with Media Type | Oil |
Shut Off Pressure (Maximum) | 250 psi |
Spring Material | Stainless Steel |
Minimum Temperature | -55 Degrees F |
Seal Type Designation | 31 |
Spring Type | Single Spring |
Standards | ISO 9001, TS16949 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 1/2 in, Gasket Material Rubber, Compatible with Media Type Oil, Seal Type Designation 31, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -55 Degrees F, Working Length 1.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb (21VG42)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 14A (E188)
- RULE Rule 20F Bilge Pump - 800 GPH, Square (20F)
- K2 PUMPS Water Powered Backup Sump Pump (ASP00001K)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-03)
- FLOWSERVE Seal, Pump Shaft (16-100-03)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-13)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-98)
- SPRINGER PARTS Mechanical Seal; Replaces FRANKLIN ELECTRIC CO., INC. 106196101 (106196101SP)
- Flowserve Pump Shaft Seals