Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 31-112-10
Zoro # G1866532
original price:
$70.99
10% off
new price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 1/8 in
- Nominal Working Length (In.) 1.062 in
- Seat Bore 1.75 in
- Seat Thickness 0.437 in
- Min. Temp. (F) -25 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 31-112-10
- Zoro # G1866532
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 1/8 in |
Nominal Working Length (In.) | 1.062 in |
For Shaft Diameter | 1 1/8 in |
Working Length | 1.06 in |
Details
Seat Bore | 1.75 in |
Seat Thickness | 0.437 in |
Min. Temp. (F) | -25 Degrees F |
Max. Temp. (F) | 400 Degrees F |
Seal Type | 21 |
Material Content Code | VXFXF |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Item | Replacement Pump Shaft Seal |
Spring Type | Single Spring |
Shut Off Pressure (Maximum) | 250 psi |
Seal Type Designation | 31 |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Material | Stainless Steel |
Compatible with Media Type | Oil |
Gasket Material | Rubber |
Maximum Temperature | 400 Degrees F |
Minimum Temperature | -55 Degrees F |
Standards | ISO 9001, TS16949 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 1/8 in, Gasket Material Rubber, Compatible with Media Type Oil, Seal Type Designation 31, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -55 Degrees F, Working Length 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Packing, U-Cup (Y187-48)
- AQUAMOTION Cartridge Fits All Aquamotion Am3 Pumps (CT03)
- PROCON Pump, Rotary Vane, Brass (102A100F11PA 250)
- DAYTON Shim 0.010In, PK2 (PP60355G)
- FLOWSERVE Seal, Pump Shaft (51-125-05)
- FLOWSERVE Seal, Pump Shaft (21-125-06)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-98)
- FLOWSERVE Seal, Pump Shaft (21-175-06)
- FLOWSERVE Seal, Pump Shaft (51-137-05)
- FLOWSERVE Seal, Pump Shaft (52-125-05)
- SPRINGER PARTS Mechanical Seal; Replaces PACO 14033023 (14033023SP)
- Flowserve Pump Shaft Seals