Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 21-175-06
Zoro # G3063785
original price:
$105.99
10% off
new price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 3/4 in
- Nominal Working Length (In.) 1.312 in
- Seat Bore 2.5 in
- Seat Thickness 0.5 in
- Standard Industry Seal Number 237, 446
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 21-175-06
- Zoro # G3063785
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 3/4 in |
Nominal Working Length (In.) | 1.312 in |
For Shaft Diameter | 1 3/4 in |
Working Length | 1.31 in |
Details
Seat Bore | 2.5 in |
Seat Thickness | 0.5 in |
Standard Industry Seal Number | 237, 446 |
Min. Temp. (F) | -40 Degrees F |
Item | Replacement Pump Shaft Seal |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Material Content Code | BCFJF |
Max. Temp. (F) | 225 Degrees F |
Seal Type | 21 |
Maximum Temperature | 400 Degrees F |
Spring Type | Single Spring |
Spring Material | Stainless Steel |
Compatible with Media Type | Cooking Oil |
Shaft Seal Type | Mechanical Shaft Seal |
Minimum Temperature | -40 Degrees F |
Gasket Material | Rubber |
Standards | ISO 9001, TS16949 |
Shut Off Pressure (Maximum) | 250 psi |
Seal Type Designation | 21 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 3/4 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Seal Bearing Assembly (189105LF)
- SHURFLO Pump, Diaphragm, 115 Vac (2088-394-154)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS, Bypass (PA 811)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 70 GPM (E4AA5T5A0-ATEX)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-159)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-358V)
- Flowserve Pump Shaft Seals