Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 21-125-13
Zoro # G2525521
original price:
$42.75
5% off
new price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 1/4 in
- Nominal Working Length (In.) 1.625 in
- Seat Bore 1.875 in
- Seat Thickness 0.437 in
- Standard Industry Seal Number 361-21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 21-125-13
- Zoro # G2525521
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 1/4 in |
Nominal Working Length (In.) | 1.625 in |
Working Length | 1.63 in |
For Shaft Diameter | 1 1/4 in |
Details
Seat Bore | 1.875 in |
Seat Thickness | 0.437 in |
Standard Industry Seal Number | 361-21 |
Min. Temp. (F) | -40 Degrees F |
Material Content Code | BCFJF |
Replacement For | Crane Type 21 and Sealol Type 43, US Seal Type C |
Item | Replacement Pump Shaft Seal |
Max. Temp. (F) | 225 Degrees F |
Seal Type | 21 |
Maximum Temperature | 400 Degrees F |
Shut Off Pressure (Maximum) | 250 psi |
Standards | ISO 9001, TS16949 |
Spring Type | Single Spring |
Gasket Material | Rubber |
Compatible with Media Type | Cooking Oil |
Minimum Temperature | -40 Degrees F |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Material | Stainless Steel |
Seal Type Designation | 21 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 1/4 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Air Separator, Enhanced (EASB-3/4JR)
- DWYER INSTRUMENTS Variable Area Flowmeter, 534 Scfh Glass Flmtr (VA12412)
- ARO O-Ring, White (Y328-237)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 23 GPM (S07B1P1PPNS000.)
- FLOWSERVE Seal, Pump Shaft (31-112-10)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-48)
- FLOWSERVE Seal, Pump Shaft, 1 In (21-100-250)
- FLOWSERVE Seal, Pump Shaft (51-225-05)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-04)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (21-075-99)
- BERLISS Mechanical Seal, Type 1, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-137)
- Flowserve Pump Shaft Seals