Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 21-125-04
Zoro # G0880047
original price:
$27.69
10% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 1/4 in
- Nominal Working Length (In.) 1.062 in
- Seat Bore 1.875 in
- Seat Thickness 0.437 in
- Standard Industry Seal Number 11204, 185, 786
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 21-125-04
- Zoro # G0880047
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 1/4 in |
Nominal Working Length (In.) | 1.062 in |
Working Length | 1.06 in |
For Shaft Diameter | 1 1/4 in |
Details
Seat Bore | 1.875 in |
Seat Thickness | 0.437 in |
Standard Industry Seal Number | 11204, 185, 786 |
Min. Temp. (F) | -40 Degrees F |
Replacement For | 5P394, 5P396 |
Item | Replacement Pump Shaft Seal |
Max. Temp. (F) | 225 Degrees F |
Material Content Code | BCFJF |
Seal Type | 21 |
Shut Off Pressure (Maximum) | 250 psi |
Spring Type | Single Spring |
Compatible with Media Type | Cooking Oil |
Maximum Temperature | 400 Degrees F |
Shaft Seal Type | Mechanical Shaft Seal |
Gasket Material | Rubber |
Spring Material | Stainless Steel |
Minimum Temperature | -40 Degrees F |
Seal Type Designation | 21 |
Standards | ISO 9001, TS16949 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 1/4 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Replaces Grainger Seal 5P394, 5P396, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Pump, 5 hp, 208 to 240/480V AC, 3 Phase, 3 in NPT Inlet Size, 2 Stage, 86 psi Max Pressure (C22253)
- FILL-RITE Fuel Transfer Pump Repair Kit (30KTF4919)
- DAYTON Coupling (PPM92N004G)
- BELL & GOSSETT HVAC Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL012)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- FLOWSERVE Seal, Pump Shaft (21-137-04)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (16-075-07)
- FLOWSERVE Seal, Pump Shaft (21-175-06)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- Flowserve Pump Shaft Seals