Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft
Mfr # 21-050-43
Zoro # G1229426
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1/2 in
- Nominal Working Length (In.) 0.75 in
- Seat Bore 0.934 in
- Seat Thickness 0.237 in
- Standard Industry Seal Number 392
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flowserve
- MFR # 21-050-43
- Zoro # G1229426
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1/2 in |
Nominal Working Length (In.) | 0.75 in |
Working Length | 0.75 in |
For Shaft Diameter | 1/2 in |
Details
Seat Bore | 0.934 in |
Seat Thickness | 0.237 in |
Standard Industry Seal Number | 392 |
Seal Type | 21 |
Replacement For | 1R307 and 1R301 Need no Spring Retainer, 1R316, 5NC05, Crane Type 21 and Sealol Type 43. Type 31 O-ring Mount, US Seal Type C |
Item | Replacement Pump Shaft Seal |
Material Content Code | BCFJF |
Maximum Temperature | 400 Degrees F |
Compatible with Media Type | Cooking Oil |
Spring Material | Stainless Steel |
Shaft Seal Type | Mechanical Shaft Seal |
Minimum Temperature | -40 Degrees F |
Standards | ISO 9001, TS16949 |
Shut Off Pressure (Maximum) | 250 psi |
Gasket Material | Rubber |
Seal Type Designation | 21 |
Spring Type | Single Spring |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1/2 in, Gasket Material Rubber, Compatible with Media Type Cooking Oil, Replaces Grainger Seal 1R301, 1R307, 1R316, 5NC05, Seal Type Designation 21, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing, High Pressure (AR1382740)
- IFM 1 NPT DC PNP Flow Switch 24VDC 26.4 gpm (SBN346)
- DAYTON Convertible Jet Pump, CI, 1-1/2HP, 115/230V (5UXK6)
- PULSATRON Metering Pump 120 Gallons Per Day 100 PSI (LPH6SA-PTC3-XXX)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (52-187-05)
- FLOWSERVE Seal, Pump Shaft (16-100-03)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-98)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-03)
- FLOWSERVE Seal, Pump Shaft (51-137-05)
- FLOWSERVE Seal, Pump Shaft, 1/2 In (21-050-04)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic Cup (BSP-2122)
- Flowserve Pump Shaft Seals