Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 1 In
Mfr # 9T-100-227
Zoro # G2534271
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 in
- Nominal Working Length (In.) 1 in
- Seat Bore 1.625 in
- Seat Thickness 0.437 in
- Replacement For Type 8 and 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 9T-100-227
- Zoro # G2534271
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 in |
Nominal Working Length (In.) | 1 in |
For Shaft Diameter | 1 in |
Working Length | 1 in |
Details
Seat Bore | 1.625 in |
Seat Thickness | 0.437 in |
Item | Replacement Pump Shaft Seal |
Replacement For | Type 8 and 9 |
Material Content Code | QCRJR |
Seal Type | 9T |
Seal Type Designation | 9T |
Maximum Temperature | 500 Degrees F |
Spring Type | Multiple Spring |
Minimum Temperature | -40 Degrees F |
Compatible with Media Type | Chemical |
Shut Off Pressure (Maximum) | 250 psi |
Spring Material | 316 Stainless Steel |
Standards | ISO 9001, TS16949 |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 in, Compatible with Media Type Chemical, Seal Type Designation 9T, Shut Off Pressure (Maximum) 250 psi, Spring Material 316 Stainless Steel, Spring Type Multiple Spring, Standards ISO 9001, TS16949, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 5 HP 4" Manual Submersible Sewage Pump 230V (WS5032D4)
- AMPCO PUMPS Seal Rear Oil 45-134 Zp1 & Zp2 & Waukesha U1 & U2 (P1GX000030011)
- DIVERSIFIED ETN Series Solid-State Flasher (ETN-120A-FT75)
- DWYER INSTRUMENTS Mini-Size Flow Switch Brass (V6EPB-B-S-6-0)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-22)
- FLOWSERVE Seal, Pump Shaft (51-225-05)
- FLOWSERVE Seal, Pump Shaft (51-137-05)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-13)
- FLOWSERVE Seal, Pump Shaft (31-112-10)
- FLOWSERVE Seal, Pump Shaft (31-125-10)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Ni-Resist Cup (BSP-355VCMS)
- Flowserve Pump Shaft Seals