Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 1 In
Mfr # 8T-100-111
Zoro # G0807064
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 in
- Nominal Working Length (In.) 1 in
- Seat Bore 1.625 in
- Seat Thickness 0.437 in
- Seal Type 8T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 8T-100-111
- Zoro # G0807064
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 in |
Nominal Working Length (In.) | 1 in |
Working Length | 1 in |
For Shaft Diameter | 1 in |
Details
Seat Bore | 1.625 in |
Seat Thickness | 0.437 in |
Item | Replacement Pump Shaft Seal |
Seal Type | 8T |
Material Content Code | VCRJR |
Max. Temp. (F) | 400 Degrees F |
Min. Temp. (F) | -25 Degrees F |
Spring Type | Multiple Spring |
Minimum Temperature | -40 Degrees F |
Standards | ISO 9001, TS16949 |
Maximum Temperature | 400 Degrees F |
Spring Material | 316 Stainless Steel |
Seal Type Designation | 8T |
Compatible with Media Type | Chemical, Oil |
Shut Off Pressure (Maximum) | 250 psi |
Description
Replacement Pump Shaft Seal, For Shaft Diameter 1 in, Compatible with Media Type Chemical, Oil, Seal Type Designation 8T, Shut Off Pressure (Maximum) 250 psi, Spring Material 316 Stainless Steel, Spring Type Multiple Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1/150 HP, 120 Volt Condensate Pump (550521)
- ZOELLER Relay (002474)
- ENERPAC UCup (DA7154041)
- ARO Diaphragm Pump, Alum/Santoprene/Santopre (666250-EEB-C)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-07)
- FLOWSERVE Seal, Pump Shaft, 7/8 In (31-087-10)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-06)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- FLOWSERVE Seal, Pump Shaft, 2 In (21-200-04)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-075-17)
- SPRINGER PARTS Mechanical Seal; Replaces Aurora Pump 712-0907-753 (712-0907-753SP)
- Flowserve Pump Shaft Seals