Shop All Pump Shaft Seals
Flowserve
Seal, Pump Shaft, 1 In
Mfr # 51-100-05
Zoro # G0255726
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 1 in
- Nominal Working Length (In.) 1.562 in
- Seat Bore 1.625 in
- Seat Thickness 0.437 in
- Standard Industry Seal Number 754V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 51-100-05
- Zoro # G0255726
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 1 in |
Nominal Working Length (In.) | 1.562 in |
For Shaft Diameter | 1 in |
Working Length | 1.56 in |
Details
Seat Bore | 1.625 in |
Seat Thickness | 0.437 in |
Standard Industry Seal Number | 754V |
Seal Type | 51 |
Item | Narrow Cross-section Replacement Pump Shaft Seal |
Material Content Code | VCRJR |
Replacement For | 5P370 |
Min. Temp. (F) | -25 Degrees F |
Max. Temp. (F) | 400 Degrees F |
Spring Material | 316 Stainless Steel |
Gasket Material | Rubber |
Compatible with Media Type | Chemical, Wastewater |
Shaft Seal Type | Mechanical Shaft Seal |
Shut Off Pressure (Maximum) | 150 psi |
Spring Type | Single Spring |
Standards | ISO 9001, TS16949 |
Maximum Temperature | 400 Degrees F |
Minimum Temperature | -40 Degrees F |
Seal Type Designation | 51 |
Description
Narrow Cross-section Replacement Pump Shaft Seal, For Shaft Diameter 1 in, Gasket Material Rubber, Compatible with Media Type Chemical, Wastewater, Replaces Grainger Seal 5P370, Seal Type Designation 51, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316 Stainless Steel, Spring Type Single Spring, Standards ISO 9001, TS16949, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Working Length 1.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP2)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 115/208-230V (2ZWU8)
- SANDPIPER Repair Kit, Santoprene, Fluid, 2 In Pump (476.257.354)
- FLOWSERVE Seal, Pump Shaft, 3/4 In (31-075-98)
- FLOWSERVE Seal, Pump Shaft (51-137-05)
- FLOWSERVE Seal, Pump Shaft (21-112-41)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- FLOWSERVE Seal, Pump Shaft, 2 In (21-200-04)
- FLOWSERVE Seal, Pump Shaft, 7/8 In (21-087-04)
- SPRINGER PARTS Mechanical Seal; Replaces HOMELITE 43271 (43271SP)
- Flowserve Pump Shaft Seals