Shop All Pump Shaft Seals
Flowserve
Mechanical Seal, C Ring, Single Spring
Mfr # 52-200-05
Zoro # G704946632
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 2 in
- Nominal Working Length (In.) 1.5 in
- Seat Bore 2.75 in
- Seat Thickness 0.5 in
- Seal Material 316 Stainless Steel, Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 52-200-05
- Zoro # G704946632
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 2 in |
Nominal Working Length (In.) | 1.5 in |
Working Length | 1.5 in |
For Shaft Diameter | 2 in |
Details
Seat Bore | 2.75 in |
Seat Thickness | 0.5 in |
Seal Material | 316 Stainless Steel, Carbon, Ceramic, Viton |
Item | Mechanical Seal |
Includes | Cup Mounted |
Shaft Seal Type | Mechanical Shaft Seal |
Ring Material | Carbon |
Gasket Material | Viton |
Seal Type Designation | 52 |
Shut Off Pressure (Maximum) | 150 psi |
Spring Material | 316 |
Spring Type | Single Spring |
Compatible with Media Type | Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water |
Compatible with Pump Type | Constant Pressure Booster Pumps, Straight Centrifugal |
Description
Mechanical Seal, For Shaft Diameter 2 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Viton, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 52, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316, Spring Type Single Spring, Working Length 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Under-Sink Mounted Utility Sink Pump System, (FPUS1860A-01)
- DAYTON Flowmeter, Mechanical, 32 GPM, 1 In FNPT (12F730)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10 GPM (E5PP5T559D)
- PULSAFEEDER Pump Repair Kit, Chem-Tech (KX100-AAAA)
- FLOWSERVE Seal, Pump Shaft (21-125-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-152)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-04)
- FLOWSERVE Seal, Pump Shaft, 7/8 In (31-087-10)
- FLOWSERVE Seal, Pump Shaft (21-112-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-11)
- BERLISS Mechanical Seal, Type 6A, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-3865)
- Flowserve Pump Shaft Seals