Shop All Pump Shaft Seals
Flowserve
Mechanical Seal, C Ring, Single Spring
Mfr # 52-075-05
Zoro # G404946567
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Size (In.) 3/4 in
- Nominal Working Length (In.) 0.875 in
- Seat Bore 1.375 in
- Seat Thickness 0.404 in
- Seal Material 316 Stainless Steel, Carbon, Ceramic, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flowserve
- MFR # 52-075-05
- Zoro # G404946567
- Country of Origin Mexico
- Category Pump Shaft Seals
Dimensions
Shaft Size (In.) | 3/4 in |
Nominal Working Length (In.) | 0.875 in |
For Shaft Diameter | 3/4 in |
Working Length | 0.88 in |
Details
Seat Bore | 1.375 in |
Seat Thickness | 0.404 in |
Seal Material | 316 Stainless Steel, Carbon, Ceramic, Viton |
Standard Industry Seal Number | 20704V |
Includes | Cup Mounted |
Item | Mechanical Seal |
Seal Type Designation | 52 |
Compatible with Pump Type | Constant Pressure Booster Pumps, Straight Centrifugal |
Ring Material | Carbon |
Shaft Seal Type | Mechanical Shaft Seal |
Spring Type | Single Spring |
Spring Material | 316 |
Shut Off Pressure (Maximum) | 150 psi |
Compatible with Media Type | Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water |
Gasket Material | Viton |
Description
Mechanical Seal, For Shaft Diameter 3/4 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Viton, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes Cup Mounted, Ring Material Carbon, Seal Type Designation 52, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 150 psi, Spring Material 316, Spring Type Single Spring, Working Length 0.88 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Air (6PY79)
- AQUAMOTION Flanges Potable Water Installation, 3/4" Stainless Steel Flange Kit (FK75S)
- STENNER Econ VX Variable Speed 7.4GPD 25Psi (E10VXAA1S6G1)
- DAYTON Valve Gasket (PPM9ZN002G)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-07)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (52-187-05)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-150-09)
- FLOWSERVE Seal, Pump Shaft (21-137-04)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-075-17)
- BERLISS Mechanical Seal, Type 2, 1-1/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-381V)
- Flowserve Pump Shaft Seals